FP0.250BK48"S - Thin-Wall Heat Shrink Tubing, 1/4 - 48", BK

3M

  • $4.99 (Each)
  • $4.99 (Each)

  • $59.88 (Per 12)

In-Stock: 575 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP0.250BK48"S
Manufacturer
3M
Manufacturer's Part Number
7100007366
Description
Thin-Wall Heat Shrink Tubing, 1/4 - 48", BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31201500 - Tape
UPC/GTIN
051128595770 / 00051128595770
Weight per unit
0.791 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.99 (Each)
Carton
$59.88 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
575
Resources
Images
 
 
FP0.250BK48"S - Large Image
Attachments
 
 
FP0.250BK48"S - Specification Sheet
Other Links
 
 
FP0.250BK48"S - Other
 
FP0.250BK48"S - Other
Brochures
 
 
FP0.250BK48"S - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
THIN-WALL HEAT SHRINK TUBING, 1/4 - 48", BK
Extra Long Description
3M 7100007366 3M™ Heat Shrink Thin-
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Special Features
Flexible, Polyolefin
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
7100007366
GTIN
00051128595770
UPC
051128595770
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight per each
0.791
Carton
12
Uses, Certifications, and Standards
Standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat